Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Phase II

Model # :WBB684270

MPN #: UTG-1500

Phase 2 UTG-1500 0.04"-8" / 0-200MM Economy Ultrasonic Thickness Gauge

Product Description
Phase II UTG-1500 Economy Ultrasonic Thickness Gauge

The new PHASE II UTG-1500 is a hand held microprocessor controlled ultrasonic thickness gauge specifically designed for measuring the thickness of metallic and non-metallic materials such as aluminum, titanium, plastics, ceramics, glass and any other good ultrasonic wave-conductor as long as it has parallel top and bottom surfaces. With uses in many areas of industry, the UTG-1500 ultrasonic thickness gauge can perform precise thickness measurements on various types of raw materials, component parts and assembled machinery. It can also be used to monitor all types of pipes and pressure vessels for loss of thickness due to corrosion or erosion.

The UTG-1500 ultrasonic thickness gauge is extremely easy to use. After a simple calibration to a known thickness or sound velocity, the gauge will give accurate readings in inches or millimeters.

Ultrasonic Wall Thickness Gauge Measurement

The use of Ultrasonic non-destructive testing (NDT) to check material properties such as thickness measurement, is now extensively used in all facets of industry. The ability to gauge thickness measurement without requiring access to both sides of the test piece, offers this technology a multitude of possible applications. Metals, plastics, ceramics, glass and other materials can easily be measured by portable ultrasonic thickness gauges with a common accuracy of.001".

Ultrasonic thickness gauges measure the thickness of a part by measuring the time sound travels from the transducer through the material to the back end of a part, and then measures the time of reflection back to the transducer. The gauge then calculates the thickness based on the velocity of sound through the material being tested.

A broad variety of piezoelectric transducers, operating at given frequencies are utilized to generate sound when excited. Typically, a 5mhz frequency is standard on all Phase II Ultrasonic Thickness Gauges. Optional transducers are always available for a myriad of applications.

The direct contact method of pulse/echo type ultrasonic thickness gauges requires use of a couplant. Propylene Glycol is common, but many other substances can be used.

Easy to configure and use, many gauges today have the ability to retain memory, output to printers, PC's, and handheld portable devices. With the combination of an easy menu driven gauge and the data in memory, technician/operators have a world of technology at their fingertips to obtain highly accurate and cost effective measurements for all types of thickness applications.

PRICE
$699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.9 in
Width2.6 in
Height0.9 in
Weight0.7 lbs
Max Size8 / 200MM in
Min Inside Measurement0.10
Min Size0 / 0MM in
Min Measurement0.04 in
Max Measurement200 in
Resolution/Graduation0.001 in
Range0.04"-8" / 0-200MM

Product Details

DisplayLarge 4-Digit LCD
Mechanical Or DigitalDigital
IP RatingNone
Manufacturers Part NumberUTG-1500
BrandPhase II
Battery TypeAA
TypeThickness Gage
DigitalYes
SeriesUTG
Data OutputYes
StyleUltrasonic
Resolution.001" / .1MM
Accuracy (+/-)0.001 in
Fraction OptionNo
OutputYes BTU
Resolution Or Graduation.001 in