- 2 year pump warranty
- 4 mm thick forks
- Forks are 36 inches long and 27 inches apar
- Adjustable fork connecting rods
- 200° steering
- Overload bypass
- Rubber coated handle
- 7" Mold-On polyurethane steering wheels
- 3" Mold-On polyurethane load wheels
- Entry and Exit Rollers
- 8 Gauge, 6" wide forks
Wesco® Standard Deluxe Manual Pallet Truck, 5500 lb. Capacity, 27"W x 36"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$925.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 3 in |
| Raised Height | 8 in |
| Weight Capacity | 5500 lbs |
| Weight | 151 lbs |
| Fork Length | 36 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
| Fork Thickness | 3/16 in |
| Distance Across Forks | 27 in |
| Wheel Diameter | 8 - 3 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272736 |
| Number of Wheels | (2) Drive/(2) Load |
| Brand | Wesco |
| Type | Standard Duty Pallet Jack |
| Color | Gray |
| Wheel Type | Solid |
| Steer Arc Degrees | 200 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 1 Year |