- 3 year pump warranty
- Many features are the same as CPII
- Lowered height of 2.125"
- 7" wide forks
- 7" Mold-On polyurethane steering wheels
- 2" steel load wheels
Wesco® Low Profile Manual Pallet Truck, 4400 lb. Capacity, 21"W x 36"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$929.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 21 in |
| Height | 46-1/2 in |
| Lowered Height | 2 in |
| Raised Height | 6-1/4 in |
| Weight Capacity | 4400 lbs |
| Weight | 226 lbs |
| Fork Length | 36 in |
| Fork Width | 7 in |
| Distance Between Forks | 7 in |
| Fork Thickness | 3/16 in |
| Distance Across Forks | 21 in |
| Wheel Diameter | 7 - 2 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 278136 |
| Number of Wheels | (2) Load/(2) Steer |
| Brand | Wesco |
| Type | Low Profile Pallet Jack |
| Color | Green |
| Steer Arc Degrees | 180 ° |
| Load Wheel Material | Steel |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 1 Year |