Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217540

MPN #: PM5-2748-Y

Vestil™ Steel Pallet Truck, 5500 lb. Capacity, 27"W x 48"L Forks

Product Description
The standard pallet truck has a proven ergonomic design that has been time-tested for providing years of reliable service. It's an economical way for one person to move pallet loads without the use of a fork truck. The ergonomic design requires only seventy-five (75) pounds of pulling force when fully loaded. The spring loaded hoop handle automatically returns to vertical position when not in use. Chrome-plated hydraulic pump piston for long seal life. This pallet truck is quality built, user friendly, requires low maintenance, and has a powder coat finish.

Features:
  • Steering wheels include bearing dust covers for added life
  • Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit


PRICE
$650.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-11/16
Width28-3/4 in
Height48-5/8 in
Lowered Height2-7/8 in
Raised Height7-3/4 in
Weight Capacity5500 lbs
Weight203 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width7 in

Product Details

Assembly RequiredYes
TypePallet Truck
ColorYellow
Wheel TypeRigid
StyleStandard
Load Wheel Material2-7/8" Polyurethane
MaterialSteel
OperationManual
Manufacturers Part NumberPM5-2748-Y
Entry Rollers2-7/8
Handle StyleErgonomic
Steer Wheel Material6-3/4" Poly-On-Steel
BrandVestil

Warranty

Warranty1