StrongHold Shop Desk, 3 Drawers/Paper Compartment, Riser, 36"W x 28"D, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
This shop desk has multi-compartment storage. The paper compartments located above the sloped top and below the drawers. This unit has 3 drawers (29"W x 20"D x 6"H) with a weight capacity of 400 lbs each. This product has a limited warranty of 1 year.
PRICE
$3,435.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 54 in |
| Weight | 433 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Color | Gray |
| Number of Drawers | 3 |
| Writing Surface | Flat |
| Style | Compartment, Drawer |
| Material | Steel |
| Number of Compartments | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | 34-SD-280-3DB |
| Number of Cabinets | -- |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |