- Standard Refrigerator & Freezer Combination
- 30 Cu. Ft. capacity (25 Cu. Ft. refrigerator / 5 Cu. Ft. freezer)
- One exterior solid swing door and one interior solid swing door, right hinged, not reversible
- Mechanical thermostat
- Refrigerator temperature range: 0°C to 10°C
- Freezer temperature range -15°C to -20°C
- 3 adjustable shelves, refrigerator
- Keyed door lock
- Magnetic door gasket for positive seal
- Stainless steel door handle
- Leveling legs
- Two probe access ports (3/8"); one, refrigerator/one, freezer
- Powder coat paint exterior
- High density urethane foam cabinet and door insulation
- CFC-free refrigerant (R404a), foam insulation and packaging
- Two year parts and labor warranty, plus an additional three year compressor parts warranty
- Exterior dimensions: 35-3/4"W x 35-1/2"D x 72-1/2"H
- Manual defrost
- 115V, 60 Hz, 6 Amps, 1/3 HP
- Shipping weight: 383 lbs.
American Biotech Supply Standard Dual Temp Refrigerator/Freezer ABT-RFC-30M, 30 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Standard Features:
PRICE
$6,799.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 72-1/2 in |
Product Details
| Cabinet Color Family | White |
| Number of Adjustable Shelves | Yes |
| Door Type | Solid |
| Defrost Type | Manual |
| Number of Shelves | 3 |
| Phase | 1PH |
| Manufacturers Part Number | ABT-RFC-30M |
| Brand | American Biotech Supply |
| Type | Medical and Lab Refrigerator/Freezer |
| Horsepower | 1/3 HP |
| Amperage | 6 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | ridge: 32 to 50 / reezer: 5 to -4 °F |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Standard Dual Temp Refrigerator/Freezer |
| Door Style | Swing Door |
| Refrigerant Type | R-404a |
Warranty
| Warranty | 2 Years Parts and Labor, 3 Years Compressor Parts |
Compliance & Certifications
| ADA Compliant | No |