Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :T9FB3079395

MPN #: 2427534002

Blickman Standard Light Duty Utility Cart, 3 Shelves, 28-1/4"L x 16"W x 35-3/4"H

Product Description
This 7534SS utility cart is Blickman's standard light duty utility cart with three solid stainless steel shelves and one round push handle with protective rubber bumpers on each corner. The top and middle shelves have three edges with 1 1/4" sides and a front open edge to slide equipment in and out with ease. The bottom shelf has four open edges for greater accessibility to equipment stored in a lower position. This utility cart ravels on four 4" swivel casters.

Features:
  • Stainless steel construction for easy cleaning
  • Light duty
  • Three solid shelves
  • Top & middle shelves: three 1 1/4" sides and one open edge
  • Bottom shelf: no sides (open)
  • One push handle with protective rubber bumpers
  • 4" swivel casters
  • Additional Guardrails


PRICE
$369.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/4 in
Width16 in
Height35-3/4 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose Supply Cart
ColorSilver
Number of Shelves3
MaterialStainless Steel/Rubber
Package Quantity1
DescriptionStandard Light Duty Utility Cart with Shelves
Manufacturers Part Number2427534002
BrandBlickman

Warranty

WarrantyLifetime Limited