Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985483

MPN #: 30800

Jokari® Fibre Strip LC Cable Stripper for 8.2mm Fiber Optic Cables

Product Description
Jokari® Fibre Strip LC Cable Stripper for 8.2mm Fiber Optic Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The Fibre-Strip LC is a stripping tool to slite open the outer sheath of distribution cables, e.g. fibre optic cables I-VHH 24xSinglemode with diameter 21/64" (8.2 mm).

Features:
  • Stripping tool to slite open the outer sheath of distribution cables
  • Ideal Tool for stripping fibre optic cables I-VHH 24xSinglemode with diameter 21/64" (8.2 mm) optic cables I-VHH 24xSinglemode with diameter 21/64" (8.2 mm)
  • Fast and easy length cut into the outer insulation
  • Very light weight tool for fast professional work
  • Original JOKARI quality Product made in Germany
PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.88 in
Width1.38 in

Product Details

Manufacturers Part Number30800
DescriptionCable Stripper
BrandJokari