Ancra® Silvercap Overdrive Ratcheting Cap, 5500 lb.Capacity, 6" x 6", Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ancra® Silvercap overdrive ratcheting Cap turns any winch into a ratcheting winch by simply attaching over the cap. With heat-treated steel components, the ratcheting cap maintains high durability and performance that will last for years, while all seals are internal so no external rubber seal is needed, which can deteriorate over time. A lubricated cap with a Grime guard weather-tight seal fits over the existing winch cap without having to remove the winch from the trailer, making installation quick and easy. The added ratcheting design is both faster and safer than traditional winches since the winch bar stays in the cap throughout tensioning, reducing tensioning time up to 33% and minimizing the risk of winch bar rollover.
To install the silvercap overdrive ratcheting cap on any winch, simply slide the OverDrive unit over the cap of the old winch, spin it in place, and secure it with the bolt. All necessary parts are included, and the silvercap overdrive ratcheting cap comes with a 1-year warranty.
To install the silvercap overdrive ratcheting cap on any winch, simply slide the OverDrive unit over the cap of the old winch, spin it in place, and secure it with the bolt. All necessary parts are included, and the silvercap overdrive ratcheting cap comes with a 1-year warranty.
PRICE
$49.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 6 in |
| Weight | 4 lbs |
| Ultimate Load Strength Weight Capacity | 5500 lbs |
| Working Load Weight Limit | 5500 lbs |
Product Details
| Type | Ratcheting Cap |
| Material | Steel |
| Package Quantity | 1 |
| Description | Silvercap Overdrive Ratcheting cap |
| Color | Gray |
| Manufacturers Part Number | 49723-10 |
| Brand | Ancra |