Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB918662

MPN #: 41660-14-30

Ancra® 41660-14-30 3" x 30' Winch Strap with 43366-14 Chain Anchor

Product Description
This 30' Winch strap combines high strength chain anchor and wear and weather resistant 3" latex treated polyester webbing to produce a product that meets WSTDA T-1 standards for web tiedowns. The chain anchor attaches to frame rail of trucks or trailers and has a 5,400 lb. WLL.

PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width3 in
Height0.58 in
Weight7 lbs
Ultimate Load Strength Weight Capacity16,200 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit5400 lbs

Product Details

Assembly RequiredNo
TypeChain Anchor End Fitting
ColorYellow
MaterialSynthetic Webbing & Steel
DescriptionWinch Strap with Chain Anchor
Package Quantity1
Manufacturers Part Number41660-14-30
BrandAncra