Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance

Interion® Open Plan Standing Height Desk - 72"W x 30"D x 40"H - Charcoal Top with Black Legs

Product Description
Interion® Open Plan Standing Height Desk, 72"W x 30"D x 40"H, Charcoal (Dark Gray) Top with Black Base

Configure an office environment of your choice using the open desking system From Interion® By Global Industrial- a modular design which maximizes versatility based on your changing needs. This collection is suited for individual as well as collaborative work and can be expanded as your business grows. Alternate between standard height desks and standing desks, use return desks to create "L" and "U" shaped desks, add storage, connect multiple desks - the configurations are limitless. Work surfaces are made of laminate and are pre-drilled for easy assembly. They feature pre-installed cross braces for added strength and stability. Legs are made of steel for long lasting durability. Standing Height Desks promote more movement and reduce the risk of shoulder and back pain. It lends itself to a more collaborative work environment and may help improve overall productivity. All hardware to connect desks is included.

Desk Dimensions: 72"W x 30"D x 40"H

Use a standing height return desk to create "L" and "U" shaped desks - 695607.

CLEARANCE PRICE
$455.95

was $535.00
Save $79.05 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height40 in
Weight Capacity200 lbs

Product Details

TypeStanding Height Desk
Frame Color FamilyBlack
Top Color FamilyCharcoal
StyleOpen Plan / Collaboration
DescriptionStanding Height Desk
Frame MaterialSteel
Manufacturers Part Number695605
CollectionModern
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandInterion by Global Industrial