Starbucks Frappuccino Vanilla Coffee Drink, 9.5 oz, 15 Count
Write a Review
|
Questions & Answers (0)
Product Description
These bottles are perfect for the fridge at home so you're never without your coffee. Ideal for resale, each case offers bottles of perfectly blended and smooth coffee. Everyone wants a great way to start their morning and it's easy to get the boost you need with this easy-to-take-along coffee. Cure a mid-afternoon slump with an ice cold bottle of Starbucks Mocha coffee during your lunch break or while out on the road running errands.
PRICE
$64.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9.5 oz. |
Product Details
| Type | Beverages |
| Flavor | Vanilla |
| Package Type | Box |
| Package Quantity | 15 |
| Description | Starbucks Frappuccino Vanilla Coffee Drink |
| Manufacturers Part Number | 900-00050 |
| Grind Type | Pre-Made |
| Gluten Free | No |
| Coffee Roast Level | Espresso |
| Brand | Starbucks |