Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB679100

MPN #: S4001-060

Starrett 67481 S4001-060 Pin Gage Set, Case, Sizes .011-.060-

Product Description
Starrett S4001-060 Pin Gage Set, Case, Sizes .011-.060-

Precision gage pins are used to determine small hole sizes, for gaging slots, and finding hole distances.

Features:
  • Color coded fully adjustable Go/No-Go gage handle furnished with each set
  • Sets are supplied in rugged high impact protective cases with each space marked for the appropriate gage
  • Inspection certificate with every set
  • All Starrett pin gages are manufactured to a 0.0002" tolerance
  • Offered in 0.001" increments
  • Each pin is centerless lapped and is clearly etched with the stated size
  • All gages are 2 inches long and hardened to RC 60/65
  • All sharp corners are broken
PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range.011-.060 (-) in

Product Details

TypeMinus
MaterialSteel
Package Quantity50
DescriptionPin Gage Set, Case, Sizes .011-.060-
Manufacturers Part NumberS4001-060
BrandStarrett