Start Right Interior/Exterior Oil Based Stain Blocking Primer/Sealer, Gallon - 133283
Write a Review
|
Questions & Answers (0)
Product Description
Start Right Interior/Exterior Stain Blocking Primer/Sealer, Gallon - 133283
Start Right Interior/Exterior Stain Blocking Primer/Sealer is a superior oil-based paint that blocks and seals stains. Great for blocking stains on smoke or water damaged substrates. For use on metal substrates only.
Start Right Interior/Exterior Stain Blocking Primer/Sealer is a superior oil-based paint that blocks and seals stains. Great for blocking stains on smoke or water damaged substrates. For use on metal substrates only.
PRICE
$47.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Primer |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Interior/Exterior Stain Blocking Primer/Sealer |
| Features | Blocks Stains |
| Color | Primer |
| Manufacturers Part Number | 133283 |
| For Use With | Metal Substrates Only |
| Brand | Start Right |