Starter Batteries
Related Products
DLK-PP-55G is a high-performance, battery-powered low-level drum alarm specifically designed for 55-gallon containers. This rugged industrial device provides an essential early warning system to prevent dry runs, protect expensive pumping equipment, and ensure continuous operation in demanding environments. This alarm is an "always-on" solution because the internal float switch is protected within a guard to prevent damage during handling. By providing immediate notification before a drum runs empty, the DLK-PP-55G eliminates downtime and prevents the intake of air or debris into process ...
Gizmo Engineering T‑PF‑50 Tank Level Alarm is a battery‑powered liquid level monitoring device engineered for reliable and safe operation in a wide range of commercial and industrial environments. It's designed to prevent costly overfill, under-fill, or spill situations by providing clear, timely alerts when liquid reaches critical levels in a tank, drum, or reservoir. Core Functionality T‑PF‑50 is a float‑switch‑based alarm system that detects changes in liquid level and triggers both visual and audible alerts. When the liquid reaches the set threshold, whether high or low depending on ...
The Erge Rechargeable Battery delivers powerful, long-lasting energy. Designed to work seamlessly with compatible Luxor powered workstations, professionals can stay connected and productive throughout the day. Engineered with advanced LiFePO4 technology, this 384Wh battery ensures safe, efficient, and high-capacity power, making it ideal for demanding work environments that require uninterrupted performance. The Erge Rechargeable Battery integrates seamlessly with multiple workstation models, providing several power outputs including AC, USB-C, and USB-A to support essential devices. With ...
The Bosch BAT414 is a 12V Max Lithium-ion battery that features advanced technology for optimum battery life, runtime and power in a compact package. With 50% longer runtime than previous generations, this battery weighs 0.3 Lbs. and delivers abundant power. Bosch's easy-to-use 12V Max cylinder design is the choice for pros maneuvering in tight spaces. Working in cold conditions is no issue with this Bosch battery, which features cold-weather performance up to -4° F. The battery offers compatibility with Bosch 12V Max cordless power tools and chargers. It features Electronic Cell ...
Milton (S-936) High Pressure Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-160 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...