Starter Batteries
Related Products
Milton (S-936) High Pressure Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-160 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and ...