Starter Batteries
Price
Related Products
Milton (S-936) High Pressure Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-160 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...
The YB16CL-B GEL is a 12V 19AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB16CL-B GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YB16CL-B GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
12V Max Lithium-Ion 3.0 Ah Battery The BOSCH® GBA12V30 12 V Max Lithium-Ion Battery is the most compact 3.0 Ah battery in its class. It is the same size as a 2.0 Ah battery but with up to 50% more runtime. The 12V Max battery is 100% compatible with all BOSCH® 12 V Max Lithium-ion tools.
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and ...
The Bosch CORE18 V Compact Battery is the next-gen Lithium-ion battery to keep the power and runtime, while losing the weight. The GBA18 V40 single-layer battery features advancements in design to reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery matches the power from the original two-layer 4.0 Ah battery with improved performance per cell. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power-density cells, and it provides ...