Starter Batteries
Price
Related Products
Deep Cycle, High Performance 12V 85Ah AGM Battery. Battery Dimensions: 10-3/16"W x 6-5/8"D x 8-3/16"H.
BOSCH BAT612, 18V Lithium-Ion 2.0AH Slim Pack Battery The new 2.0 Ah 18V Bosch Slimpack battery offers more run time and 2x longer life with unique Cool Pack technology. The advanced heat conductive housing keeps the battery cooler for long life. The compact size and lightweight make it perfect for professional work overhead. An integrated fuel gauge makes checking charge status quick and easy. And working in cold weather is no issue down to -4°F. The BAT612 is compatible with all Bosch 18V Lithium-ion power tools, radios and more. Features: Maximum Run Time - Up to 65% More Run Time ...
The Bosch GXS18V-11N25 CORE18V Compact Starter Kit features two batteries and a charger to deliver cutting-edge battery performance and charger flexibility. The CORE18V Compact Battery is the next-gen Lithium-ion battery to keep the power and runtime, while losing the weight. Engineered with 21700 cell technology, the GBA18V40 single-layer battery matches the power from the original two-layer 4.0 Ah battery with improved performance per cell. The Bosch GAL18V-40 4.0 A charger can completely charge a discharged CORE18V 4.0 Ah battery to 80% in 48 minutes and to a full charge in about an ...
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and ...
12V Max Lithium-Ion 3.0 Ah Battery The BOSCH® GBA12V30 12 V Max Lithium-Ion Battery is the most compact 3.0 Ah battery in its class. It is the same size as a 2.0 Ah battery but with up to 50% more runtime. The 12V Max battery is 100% compatible with all BOSCH® 12 V Max Lithium-ion tools.