Flextur Tear Down Cart w/ 6" Casters, 3 Shelves, 48"W x 30"D x 35"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 48" x 30" x 35" Tear Down Cart is a heavy-duty, mobile workstation engineered for tough industrial environments. Built from durable 11-gauge steel, this cart delivers the strength, flexibility, and functionality needed for demanding maintenance, repair, and teardown tasks.
With a compact footprint and a robust 1,000 lb. load capacity, this steel tear down cart features two fixed and two lockable caster wheels, providing smooth mobility and secure placement wherever it's needed on the shop floor. The integrated push handle makes it easy to maneuver, even when fully loaded.
The spacious top work surface measures 48" x 30", offering ample room for disassembly tasks, tools, and parts. For operations involving harsh chemicals or fluids like transmission fluid or solvents, an optional stainless-steel liner is available for enhanced durability and corrosion resistance.
A second lower shelf is designed to securely hold a catch pan or drain tray, making fluid management cleaner and more efficient. Onboard Flextur steel pegboard panels allow you to keep frequently used tools and supplies within easy reach, improving organization and workflow.
Upgrade functionality even further with an optional 15-piece Flextur Work Cart Accessory Kit, designed specifically to expand the capabilities of your tear down cart.
Perfect for automotive, industrial maintenance, and manufacturing environments. American Made in Dalton, Ohio U.S.A.
With a compact footprint and a robust 1,000 lb. load capacity, this steel tear down cart features two fixed and two lockable caster wheels, providing smooth mobility and secure placement wherever it's needed on the shop floor. The integrated push handle makes it easy to maneuver, even when fully loaded.
The spacious top work surface measures 48" x 30", offering ample room for disassembly tasks, tools, and parts. For operations involving harsh chemicals or fluids like transmission fluid or solvents, an optional stainless-steel liner is available for enhanced durability and corrosion resistance.
A second lower shelf is designed to securely hold a catch pan or drain tray, making fluid management cleaner and more efficient. Onboard Flextur steel pegboard panels allow you to keep frequently used tools and supplies within easy reach, improving organization and workflow.
Upgrade functionality even further with an optional 15-piece Flextur Work Cart Accessory Kit, designed specifically to expand the capabilities of your tear down cart.
Perfect for automotive, industrial maintenance, and manufacturing environments. American Made in Dalton, Ohio U.S.A.
PRICE
$2,349.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 1000 lbs |
| Weight | 185 lbs |
| Caster Size | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Tear Down Cart |
| Color | Black |
| Style | Mobile |
| Number of Shelves | 3 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77906330 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |