- Protect your files by raising them 2" above floor level
- Helps prevent damage from kicks, cleaning equipment, and moisture
- Recommended for STAXONSTEEL® drawer system
Fellowes 12602 Metal Base, Letter Box, 13-7/8"W x 25-3/8"D x 2-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-7/8 in |
| Width | 25-3/8 in |
| Height | 2-1/2 in |
| Inside Length | 25-3/8 in |
| Inside Width | 13-7/8 in |
| Inside Height | 2-1/2 in |
| Weight | 4 lbs |
Product Details
| Color | Black |
| Style | Lift-Off |
| Material | Steel |
| Description | Base |
| Package Quantity | 1 |
| Manufacturers Part Number | 12602 |
| Brand | Fellowes |