Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232092

MPN #: SPS2-2848

Vestil™ Steel 2 Shelf Stock Picker, 1000 lb. Capacity, 51-3/4"L x 27-7/8"W x 52-1/8"H

Product Description
Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. Convenient spring loaded steel step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have the lip turned up to prevent items from falling off.

PRICE
$709.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-3/4 in
Width27-7/8 in
Height52-1/8 in
Weight Capacity1000 lbs
Weight149 lbs
Wheel Diameter4 in
Shelf Clearance28 in
Gauge14 ga
Top Shelf Height37-11/16 in

Product Details

Assembly RequiredYes
Wheel MaterialMold-on Rubber
TypeStock Picking Step Ladder Cart
Shelf TypeFlat with Lip
ColorBlue
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves2
MaterialSteel
Manufacturers Part NumberSPS2-2848
BrandVestil

Warranty

Warranty90