Vestil Steel 3 Shelf Stock Picker, 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 52-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. Convenient spring loaded steel step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have the lip turned up to prevent items from falling off.
PRICE
$719.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/4 in |
| Width | 21-7/8 in |
| Height | 52-1/8 in |
| Weight Capacity | 1000 lbs |
| Weight | 136 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 13 in |
| Gauge | 14 ga |
| Top Shelf Height | 37-11/16 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Stock Picking Step Ladder Cart |
| Shelf Type | Flat with Lip |
| Color | Blue |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | SPS3-2236 |
| Brand | Vestil |
Warranty
| Warranty | 90 |