Vestil Aluminum Stock Picker w/Steel Ladder, 1000 lb. Capacity, 40"L x 21-7/8"W x 50-3/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. Convenient spring loaded steel step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have the lip turned up to prevent items from falling off. Ladders have a baked in silver powder coated finish Welded aluminum construction is strong and lightweight.
PRICE
$879.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 21-7/8 in |
| Height | 50-3/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 86 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 13 in |
| Top Shelf Height | 37-3/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Stock Picker & Step Ladder Cart |
| Shelf Capacity | 330 lbs |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Aluminum/Steel |
| Manufacturers Part Number | SPA3-2236 |
| Brand | Vestil |