Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3231932

MPN #: HYD-ROLL-47-DC

Vestil™ Steel 47" 12VDC Roll Lifter Transporter, 15-3/4" Roll Dia., 600 lb. Capacity

Product Description
Awkwardly sized, heavy rolls have always been difficult to lift and maneuver by hand. But, with the hydraulic roll lifter all that lifting is made easy. Simply place the roll on the wide concave deck and secure in place. Once stabilized, there is a limited amount of movement during transit. The unit is DC powered and works effortlessly with a capacity of 600lbs. driving handles are in a position that allows the user to maintain a proper posture. Powder coated finish for added toughness. Four poly casters roll smoothly across a variety of surfaces.

Features:
  • Secure lifting minimizes damage during transit
  • Maximizes work time efficiency
  • Consistent use with DC power supply
  • Open lift design for 3 sided loading


PRICE
$8,059.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width54 in
Height120 in
Raised Height120 in
Weight Capacity600 lbs
Weight820 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftPowered
ColorBlack/Yellow
Caster Type(4) Swivel
MaterialSteel
Manufacturers Part NumberHYD-ROLL-47-DC
BrandVestil

Warranty

Warranty90 Days