Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221241

MPN #: S-125-AA-DM

Vestil™ Steel Adjustable Double Mast Stacker, 125" Lift, 2200 lb. Capacity

Product Description
Double mast fully powered electric stacker transports loads throughout warehouse facilities quickly and with less effort. High torque drive and lift motor handles heavy-duty jobs. Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. Powered lifter has two lead acid deep cycle batteries, integral battery charger, and battery level gauge. Stacker rolls smoothly on poly-on-steel steer and load wheels. 3-4 hour operation at full charge - 8 hours when used intermittently.

Features:
  • Emergency reverse belly switch instantly reverses direction
  • Powered unit to minimize manual labor
  • Diminishes amount of bending and twisting
  • Simple movement controls


PRICE
$14,319.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width50 in
Height82-1/2 in
Lowered Height2-1/8 in
Raised Height125 in
Weight Capacity2200 lbs
Weight1190 lbs
Fork Length42 in
Fork Width4 in
Front Wheel Diameter6 in
Distance Across Forks26-3/4
Straddle Leg Width40-1/8 to 50 in

Product Details

Assembly RequiredNo
Mast StyleDouble
MaterialSteel
Truck StyleDouble Mast Stackers with Powered Drive and Powered Lift
Manufacturers Part NumberS-125-AA-DM
BrandVestil
Wheel MaterialPoly-On-Steel
Battery Type12 V
TypeMast Stacker
ColorYellow/Black
Wheel TypeSwivel
Duty Cycle per Charge3 to 4 Hours; 8 Hours Intermittent Use
Number of Batteries2
Batteries(2) 12V

Warranty

Warranty1