Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221340

MPN #: VHPS-2000-AA-118

Vestil™ Steel Stacker Manual Pump 2, 118" Lift, 1500 - 2000 lb. Capacity

Product Description
Manual Hydraulic hand pump stackers are sturdy and compact to fit through standard height doors. Forks are raised by manual hydraulic hand pump operation and released by a lever situated on the handle. 1" lift per handle pump. Two rigid and two swivel wheels standard.

Features:
  • Unique design is maintenance free and easy to use
  • Full height push handle allows for easy steering
  • Manual design offers easier and safer lifting
  • Adjustable forks maintain stability and can be maneuvered to fit the desired position


PRICE
$3,925.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width57-7/8 in
Height78-1/2 in
Lowered Height2-1/8 in
Raised Height118 in
Weight Capacity2000 lbs
Weight926 lbs
Distance Across Forks27
Straddle Leg Width40 to 50 in
Fork Length42 in
Fork Width4 in
Front Wheel Diameter7 in

Product Details

Assembly RequiredNo
Wheel MaterialPoly-On-Steel
TypeManual Stacker
ColorYellow/Black
Wheel Type2 Rigid, 2 Swivel
Mast StyleSingle
MaterialSteel
Manufacturers Part NumberVHPS-2000-AA-118
BrandVestil

Warranty

Warranty1