Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221832

MPN #: SL-118-FF

Vestil™ Steel Fixed Stacker with Powered Lift, 118" Lift, 2000 lb. Capacity

Product Description
The stacker powered lift is a semi-electric stacker with a powered lift that will raise and lower loads quickly and easily. The manual push operation stacker is made using high quality material and parts. The stacker is easily maneuvered using the standard pulling handle. The stacker is highly efficient and durable. It features an integral battery charger. The unit works with skids only and features fixed forks along with fixed support legs.

Features:
  • Powered fork height adjustment provides user friendly adjustment
  • Pivoting steering handle allows for easy pushing or pulling
  • Battery level gauge allows operator to monitor battery life
  • Steel construction offers highly efficient and durable use


PRICE
$7,425.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-3/16 in
Width29-1/8 in
Height81-7/8 in
Lowered Height3-3/8 in
Raised Height118 in
Weight Capacity2000 lbs
Weight909 lbs
Fork Length42 in
Fork Width26-3/4 in
Front Wheel Diameter7 in
Distance Across Forks26-3/4

Product Details

Assembly RequiredNo
Charger5 amp/12V
Mast StyleDouble
MaterialSteel
Lift Motor1.5 KW
Truck StyleStacker with Powered Lift
Manufacturers Part NumberSL-118-FF
BrandVestil
Battery Type12 V
PowerBattery Operated
TypeFixed Stacker
ColorYellow/Black
Wheel Type2 Rigid, 2 Swivel
Batteries12V

Warranty

Warranty1