Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221283

MPN #: S-62-AA

Vestil™ Steel Adjustable Powered Lift Stacker, 62" Lift, 2000 lb. Capacity

Product Description
The stacker with powered drive and powered lift is a fully powered electric stacker that transports loads throughout warehouse facilities quickly and with less effort. The high torque drive and lift motor handles heavy-duty jobs. The ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the proprietary safety-enhancing emergency reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than five (5) seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. It includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. The power lifter features a lead acid deep cycle battery, integral battery charger, and a battery level gauge. The stacker rolls smoothly on poly-on-steel steer and load wheels.

Features:
  • Fully-powered pallet truck makes movement of pallets quick and easy
  • Includes fingertip raise and lower buttons for operator convenience
  • Safety belly reverse button improves worker safety


PRICE
$14,049.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width58 in
Height82-11/16 in
Lowered Height2-1/4 in
Raised Height62 in
Weight Capacity2000 lbs
Weight990 lbs
Fork Length42 in
Fork Width4 in
Front Wheel Diameter10 in
Distance Across Forks26-3/4
Load Center21 in

Product Details

Assembly RequiredNo
Mast StyleSingle
MaterialSteel
Lift Motor2.0 KW
Truck StyleStackers with Powered Drive and Powered Lift
Manufacturers Part NumberS-62-AA
BrandVestil
Wheel MaterialPoly-On-Steel
Battery Type12 V
PowerBattery Operated
TypeLift Stacker
ColorYellow/Black
Wheel Type2 Rigid, 2 Swivel
Duty Cycle per Charge3 to 4 Hours; 8 Hours Intermittent Use
Number of Batteries2
Batteries(2) 12V

Warranty

Warranty1