- Optional approach ramp must be anchored to the floor for ideal operation
- Ideal for a 10" lowered height truck scissor dock lift for maximum efficiency
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Vestil Steel Approach Ramp For Lowered Height Truck Scissor Dock Lift, 60"W x 82"L Platform
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,625.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Width | 66 in |
| Weight | 517 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Material | Steel |
| Color | Brown |
| Series | WL-100 |
| Manufacturers Part Number | WL-AR10 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |