Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233206

MPN #: 73521952

Flextur™ Steel Bin, 30"W x 15"D x 7"H, Black, Pack of 2

Product Description
Flextur™ 30" x 15" Bin provides high-capacity, industrial-grade storage for large parts, hardware, and materials. Constructed from heavy-duty steel, this bin is built to handle the rigors of everyday use in manufacturing, maintenance, or assembly environments.

Designed to integrate seamlessly with all Flextur™ 14-gauge metal pegboard and tool board systems, the bin gives you the flexibility to mount it individually or nest it alongside other bins in a shared slot. Its oversized design allows you to organize bulkier items while keeping your workspace clean and efficient.

Move and reposition the bin as needed to adapt to changing workflows, support LEAN organization, and improve productivity. American Made in Dalton, Ohio U.S.A.

Features:
  • Black Powder Coat Finish
  • Patented Design


PRICE
$495.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth15 in
Height7 in
Weight40 lbs

Product Details

Capacity200
FinishPowder Coated
MaterialSteel
Package Quantity2
ColorBlack
Manufacturers Part Number73521952
BrandFlextur

Warranty

Warranty1