Global Industrial
Model # :WB337328RSS
Global Industrial Surface Mount Stainless Steel Bollard W/Hazard Tape, 4.5''D x 42''H
|
Questions & Answers (0)
Product Description
Global Industrial™ Safety Bollard, Stainless Steel, 42" H x 4-1/2" Diameter
Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. Safety bollard protects doorways and corners. Bollards include a welded stainless steel top cap and are 4-1/2" diameter. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.
Corrosion resistant stainless steel safety guards are ideal for outdoor applications to help protect warehouse, parking and loading areas. Made using Type 304 stainless steel with a polished surface finish. Safety bollard protects doorways and corners. Bollards include a welded stainless steel top cap and are 4-1/2" diameter. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. Mounting kits sold separately.
PRICE
$279.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 22 lbs |
| Base Thickness | 3/8 in |
| Bolt Spacing | 21x29 mm |
| Base Dimensions (W x L) | 8 x 8 in |
| Diameter | 4-1/2 in |
Product Details
| Assembly Required | No |
| Type | Safety Bollard |
| Tape Color Family | Black/Yellow Hazard |
| Color | Silver |
| Hardware Included | No |
| Includes | Stainless Steel Top Cap |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 337328RSS |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Global Industrial |