Features:
- Simple controls for quick movement
- Walk behind style for ergonomic posture
- Poly-on-steel steer and load wheels
- Ability to raise to high levels of workspace
This product will be restocked soon
Weights & Dimensions
| Length | 51-3/16 in |
| Width | 25-9/16 in |
| Height | 61-13/16 in |
| Lowered Height | 8-1/2 in |
| Raised Height | 60 in |
| Weight Capacity | 600 lbs |
| Weight | 780 lbs |
| Wheel Diameter | 10 in |
| Fork Length | 30 in |
| Fork Width | 3-1/8 in |
| Front Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Poly-On-Steel |
| Type | Mast Stacker |
| Color | Black |
| Wheel Type | 1 Swivel, 2 Rigid |
| Mast Style | Single |
| Material | Steel |
| Lift Motor | 1.3 KW |
| Manufacturers Part Number | S-CB-NM-60 |
| Brand | Vestil |
Warranty
| Warranty | 1 |