Vestil Steel Machinery/Vending Machine Lifts, 1300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
These furniture, crate, and vending machine movers make the transport of furniture, crates, and machinery easy. Simply slide nose plate under item to be moved, strap both dollies together, and lift. Movers have a manual mechanical hand crank lift. Steel construction offers long lasting rugged use. Standard with swivel poly-on-steel casters and long straps. Priced and sold in pairs.
PRICE
$776.00
This product will be restocked by Jan 11, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 29-1/4 in |
| Height | 31-1/8 in |
| Raised Height | 15 in |
| Weight Capacity | 1300 lbs |
| Weight | 70 lbs |
| Wheel Diameter | 6 in |
Product Details
| Type | Furniture Moving Dolly |
| Color | Yellow |
| Wheel Type | 4 Swivel |
| Country of Origin | Made in China |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MFM-1300 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |