Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB3248062

MPN #: CYL-P-6

Vestil™ Steel Cylinder Caddy 6 Maximum Cylinders, 800 lb. Capacity, Blue

Product Description
A Cylinder caddy transports cylinders safely with this fork mounted style. This unit comes complete with safety chains to secure the cylinders in place. The optional caster kit allows for portability without the need of a fork truck or pallet truck.

Features:
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$679.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-7/16 in
Depth38-1/4 in
Height35-1/4 in
Weight Capacity800 lbs
Weight168 lbs
Cylinder Size9-1/2" Dia

Product Details

Assembly RequiredNo
TypeForkliftable Cylinder Caddy
ColorBlue
Capacity800
MaterialSteel
Manufacturers Part NumberCYL-P-6
BrandVestil

Warranty

Warranty90 yr