Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214578

MPN #: CART-1000-LT-PSS

Vestil™ Steel DC Heavy Duty Low Profile Scissor Lift Cart, 33-1/2" x 22" Platform, 1000 lb. Cap

Product Description
The Lift and Tilt Cart with sequence select has a unique design which allows the user to raise and tilt materials to an ergonomic position for better posture and operator comfort. The manual hydraulic foot pump controls the platform lift, lower, and tilt sequence. The platform includes a retaining lip and four casters that allows the unit to be portable with two rigid and two swivel with brakes. Features an internal safety velocity fuse in each cylinder.

Features:
  • Unique lift design quickly raises and lowers material
  • Ergonomic cart design improves user safety
  • Caster construction provides easy portability when loaded
  • Steel construction offers long lasting rugged use


PRICE
$3,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width22 in
Height26 in
Lowered Height26 in
Raised Height34-1/4 in
Weight Capacity1000 lbs
Weight286 lbs
Wheel Diameter5 in
Platform Width22 in
Platform Length33-1/2 in

Product Details

Assembly RequiredNo
TypeTilting Work Table
ColorSilver
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
Weight Capacity Range1000 lbs
ControlFoot Operated
MaterialStainless Steel
OperationManual
Manufacturers Part NumberCART-1000-LT-PSS
BrandVestil

Warranty

Warranty1 yr