Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53984

MPN #: SCSC-1000-4242

Spring Counterbalanced Cart 1000 Lb. Capacity SCSC-1000-4242

Product Description

The Auto-Hite Cart raises or lowers as materials are removed or added to the platform, keeping material at an ergonomic work height. Increase efficiency while reducing potentially harmful bending and twisting motions. Carts utilize tension springs which can be adjusted in order to fit each particular application. All steel construction with removable bolt-on handle. Polyurethane casters are 5" x 2", (2) rigid and (2) swivel with brake. Overall height is 38".

PRICE
$1,889.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1889.00
Buy 3+ units
1709.00Save $180.00 (10%)
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width42 in
Height38 in
Lowered Height14 in
Raised Height34 in
Weight Capacity1000 lbs
Wheel Diameter5 in
Platform Width42 in
Platform Length42 in

Product Details

Wheel MaterialPoly-on Steel
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeSpring Lift
Weight Capacity Range501 to 1000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberSCSC-1000-4242
BrandVestil