Features:
- Compatible with all 30 and 55 gallon drum designs
- Drum rotation design may be stopped at any point
- DC powered
- Adjustable vertical drum restraints
Weights & Dimensions
| Length | 61-1/2 in |
| Width | 36 in |
| Height | 63-3/4 in |
| Raised Height | 96 in |
| Weight Capacity | 750 lbs |
| Weight | 699 lbs |
| Wheel Diameter | 6 Front / 8 Rear in |
Product Details
| Battery Type | Lead Acid |
| Assembly Required | No |
| Type | Drum Dumper |
| Powered or Manual Lift | Powered |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Blue/Yellow |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Powered |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | HDD-36-7-P-DC |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |