Features:
- Automatic stabilizers engage when forks reach specific height
- Front rollers and two rear swivel casters allow for easy portability
- 12V DC battery included
- Built of steel with a powder coat finish
This product will be restocked by Dec 29, 2026
Weights & Dimensions
| Length | 62-1/4 in |
| Width | 29 in |
| Height | 51-1/4 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 31-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 390 lbs |
| Distance Across Forks | 27 in |
| Wheel Diameter | 3 / 5-3/4 in |
| Fork Length | 45 in |
| Fork Width | 6-1/2 in |
Product Details
| Assembly Required | No |
| Type | Tote Lift Photo Eye |
| Color | Blue |
| Wheel Type | 2 Swivel |
| Style | Tote Lifters |
| Load Wheel Material | Poly-On-Steel |
| Voltage | 12 V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | L-270-DC-HD-PE |
| Steer Wheel Material | Poly-on-Steel |
| Brand | Vestil |
Warranty
| Warranty | 1 |