Wesco® Non-Telescoping Electric High Lift Pallet Truck, 2200 lb. Capacity, 21"W x 45"L Forks
|
Questions & Answers (0)
Product Description
Wesco's high-lift truck raises and lowers single-faced pallets or skids with ease. Truck features support legs that automatically extend as the skid is lifted for stability (unit will not move when the load is lifted). Coated ergonomic handle offers operator comfort. Rolls smoothly with 6" polyurethane steer wheels and 3" polyurethane load wheels. Durable steel construction features scratch-resistant enamel paint for a lifetime of service. 1 Year Limited Warranty.
Non-Telescoping style features a higher back rest for additional load support.
Electric High Lift can raise skids effortlessly (10 to 12 second unloaded lift time). 12V battery and charger are included.
Note: For use with Single-Faced Pallets, Skids and Bulk Containers.
Non-Telescoping style features a higher back rest for additional load support.
Electric High Lift can raise skids effortlessly (10 to 12 second unloaded lift time). 12V battery and charger are included.
Note: For use with Single-Faced Pallets, Skids and Bulk Containers.
PRICE
$4,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 21 in |
| Height | 48-1/2 in |
| Lowered Height | 3-5/16 in |
| Raised Height | 31 in |
| Weight Capacity | 2200 lbs |
| Weight | 367 lbs |
| Fork Length | 45 in |
| Fork Width | 6-1/2 in |
| Distance Between Forks | 8 in |
| Distance Across Forks | 21 in |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Lift Time | 10 to 12 Seconds (Unloaded) |
| Operation | Electric |
| Manufacturers Part Number | 272460 |
| Brand | Wesco |
| Battery Type | 12V |
| Type | Electric Powered High-Lift Pallet Jack |
| Color | Orange |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Steer Wheel Material | Polyurethane |