Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB899678

MPN #: LW2436-10P-FSD

Little Giant® Steel Deck Nursery Wagon Truck LW2436-10P-FSD - 36 x 24 Deck 1200 Lb. Cap.

Product Description
Wagon Trucks 1200 lbs. Capacity - Fifth wheel steering combined with choice of puncture proof solid rubber wheels, or cushion load pneumatic wheels make these trucks ideal for maneuvering over rough surfaces. Pull handle has vinyl hand grip. Deck size is 24" wide x 36" long. Available with a flush deck or with a 1-1/2" lip-up. All models ship via UPS. Durable powder coated red finish. Steel Deck Welded 12 gauge steel for maximum durability. Available with 1-1/2" flush edges for easier sliding on and off. Wheel dia. of 10" x 3-1/2". Ships fully assembled, ready for immediate use.

PRICE
$605.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height12 in
Weight Capacity1200 lbs
Weight67 lbs
Wheel Diameter10 in
Deck Height13 in

Product Details

Assembly RequiredNo
TypeSolid Steel Flush Deck Wagon
Shelf TypeFlush
ColorRed
Wheel TypePneumatic
Number of Shelves1
MaterialSteel
Package Quantity1
Manufacturers Part NumberLW2436-10P-FSD
BrandLittle Giant

Warranty

Warranty1 yr