M-D Flat Profile Door Jamb Weatherstrip Kit, 68429, Silver
Write a Review
|
Questions & Answers (0)
Product Description
1/4" x 7/8" jamb strip for flat profile door jambs. These weatherstrip kits include fasteners and are available in a wide variety of finishes to complement any home. (1) 36" piece for the top of the door and (2) 84" pieces for the side of the door.
PRICE
$36.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 36 in |
| Size | 36x84 in |
Product Details
| Finish | Silver |
| Includes | 1 pc. @ 36", 2 pc. @ 84"and screws |
| Material | Aluminum w/ Vinyl Seal |
| Description | Flat Profile Door Jamb Weatherstrip Kit |
| Color | Silver |
| Manufacturers Part Number | 68429 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL, Fire, Smoke, Air |