- Material: High strength steel; 12 gauge
- Minimum Yield: 50,000 psi.
- Finish: Gray, Powder Coat
- Length: 10 feet., 3 meters.
- Weight: 16.2 lbs., 7.26 kgs
Kinedyne Series E Steel Horizontal Flanged Track 43002 - 10' Gray Powder Coat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Weight | 15.9 lbs |
Product Details
| Assembly Required | No |
| Type | Horizontal Flanged Track |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Series | Series E |
| Manufacturers Part Number | 43002 |
| Brand | Kinedyne |