Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988142

MPN #: 210351

Wesco® Stainless Steel Hand Truck 210351 700 Lb. Capacity

Product Description
Perfect for Corrosion-Resistant, Food Service and Clean Room Applications.

This Hand Truck is constructed using premium 304 stainless steel to provide long-lasting durability in corrosive environments. Stainless Steel Hand Truck features a curved frame that also holds 5 gallon pails and kegs. Noseplate is 14"W x 7.8"D. Rolls smoothly on 8" mold-on rubber wheels with polyolefin center hubs.

PRICE
$1,449.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Depth16-1/2 in
Height48 in
Weight Capacity700 lbs
Weight33 lbs
Wheel Diameter8 in
Noseplate Width14 in
Noseplate Depth7-13/16 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
Wheel Type(2) Rigid
Handle TypeContinuous
Style2-Wheel
MaterialStainless Steel
Manufacturers Part Number210351
Handle StyleContinuous
BrandWesco