Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3215137

MPN #: H-100-HD-BD

Vestil™ Steel Heavy Duty H-Style Bump & Dump Hopper, 1 Cu. Yd., 6000 lb. Capacity, Blue

Product Description
A self-dumping hopper with a bumper release defends worker safety. The hopper is automatically released to dump, when the edge of the hopper is contacted. Hopper then returns to an upright and locked position automatically after it dumps. A cable is also included that may be operated from the seat of the fork truck to manually dump the hopper. A safety restraint is provided to secure the hopper to the fork truck. Steel construction with blue baked-in powder-coated finish for added toughness. Hopper must be attached to the fork truck when dumping.

Features:
  • Capped fork pockets
  • Low Profile design
  • 90 Degree dump angle
  • Cushioned rubber bump stop


PRICE
$1,429.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width51 in
Height28-1/8 in
Weight Capacity6000 lbs
Weight422 lbs
Fork Pocket Center21-5/8 in
Fork Opening2 x 7 in
Wall Gauge8 ga

Product Details

Assembly RequiredNo
TypeBump & Dump Hopper
ColorBlue
Hopper Release TypeBump
Dump Angle Degrees90
Capacity1 yd³
MaterialSteel
Manufacturers Part NumberH-100-HD-BD
BrandVestil

Warranty

Warranty90 days