Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214436

MPN #: CART-400-LT

Vestil™ Steel Heavy Duty Low Profile Scissor Lift Cart, 30" x 19-1/2" Platform, 400 lb. Cap

Product Description
The Lift and Tilt Cart with sequence select is elevated by means of a foot actuated hydraulic cylinder. As the table is raised, it simultaneously tilts to an angle. The unit has a built in retaining lip that keeps containers in place. The unit rolls on polyurethane casters, two rigid and two swivel with brakes. Features an internal safety velocity fuse in each cylinder.

Features:
  • Unique lift design quickly raises and lowers material
  • Ergonomic cart design improves user safety
  • Caster construction provides easy portability when loaded
  • Steel construction offers long lasting rugged use


PRICE
$1,109.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/8 in
Width20 in
Height39-3/8 in
Lowered Height39-3/8 in
Raised Height31 in
Weight Capacity400 lbs
Weight200 lbs
Wheel Diameter5 in
Platform Width19-1/2 in
Platform Length30 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
Weight Capacity Range400 lbs
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCART-400-LT
BrandVestil

Warranty

Warranty1 yr