Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214458

MPN #: CART-1000-S-HR

Vestil™ Steel Lift and Tilt Carts w/ Sequence Select, 35-7/16" x 23-5/8" Platform,1000 lb. Cap.

Product Description
The premium scissor lift cart is constructed of heavy duty steel and designed to withstand the most demanding industrial environments. The simplicity and compactness of these products make them ideal for lifting and transporting loads, order-picking, die handling, and for use in support of assembly operations. There is little exertion required to maneuver the deck due to the high quality foot-actuated, single speed hydraulic pump for raising and a quick release hand lever for lowering. The hydraulic system is equipped with an overload protection valve. Each cart has safety stops to prevent an empty deck from lowering while performing maintenance. A unique tilt-up table top allows for safe and easy maintenance. The two rigid front casters and two rear swivel polyurethane casters with brake provide a high degree of maneuverability; each swivel wheel is protected by guards and is equipped with brakes. Features an internal safety velocity fuse in each cylinder.

Features:
  • Unique lift design quickly raises and lowers material
  • Ergonomic cart design improves user safety
  • Caster construction provides easy portability when loaded
  • Steel construction offers long lasting rugged use


PRICE
$1,019.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width24 in
Height39 in
Lowered Height39 in
Raised Height36-3/8 in
Weight Capacity1000 lbs
Weight166 lbs
Wheel Diameter8 in
Platform Width23-5/8 in
Platform Length35-7/16 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel
Weight Capacity Range1000 lbs
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCART-1000-S-HR
BrandVestil

Warranty

Warranty1 yr