Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB2397588

MPN #: SPC-3668-2L

Vestil Heavy Duty Steel Stackable Material Cart 71" x 39" x 45", Blue, 5000lb Capacity

Product Description
Stackable material carts provide the same great benefit of a standard material cart, while allowing multiple units to be stacked for a smaller warehouse storage footprint. The steel platform and structure enables a larger weight capacity of items to be maneuvered in a more efficient time frame. Usable surface space 32-15/16Wx68-1/4"L. Design has 8" x 2" built in fork pockets on 24" centers. A removable bar on each end of the cart gives users the ability to have single or dual layers of product. The surface is smooth to diminish the chances of abrasion while rolling between areas on the included casters. Multiple units can be stacked together using a simple four corner post design for an even weight distribution.
Features:
  • Empty carts can be stacked 3 high
  • Large base platform for items both big and small
  • Raised racks on each side of cart for additional space
  • Made in the USA


PRICE
$1,522.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
1522.00
Buy 2 units
1379.00Save $143.00 (9%)
Buy 3+ units
1335.00Save $187.00 (12%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length71 in
Width39 in
Height45 in
Weight Capacity5000 lbs
Weight418 lbs
Wheel Diameter8 in
Deck Height14-3/4 in

Product Details

Assembly RequiredNo
ColorBlue
Wheel TypePhenolic
Number of Cradles1
MaterialSteel
Manufacturers Part NumberSPC-3668-2L
BrandVestil

Warranty

Warranty30 days