Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214580

MPN #: CART-400-LP

Vestil™ Steel Heavy Duty Scissor Lift Carts w/Foot Pump, 31-1/2" x 19-3/8" Platform,400 lb. Cap

Product Description
The low profile scissor carts are designed for variety of settings. The unit is perfect for an ergonomically friendly experience with very little bending and lifting needed. The design is compact for when limited space is available. A hydraulic foot pump raises and lowers the platform to ensure the perfect position. The welded steel construction with powder coat blue finish adds toughness and durability.

Features:
  • Perfect asset for condensed areas
  • Rolls smoothly on a variety of surfaces
  • Smooth surfaces minimizes abrasions and scuffs
  • Simple raising and lowering


PRICE
$1,749.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height34 in
Lowered Height34 in
Raised Height24 in
Weight Capacity400 lbs
Weight190 lbs
Wheel Diameter4 in
Platform Width19-3/8 in
Platform Length31-1/2 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
Caster Type(2) Swivel
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCART-400-LP
BrandVestil

Warranty

Warranty1 yr