Vestil Scissor Cart, 40" x 20-1/2", 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This fully welded model Stainless Steel Scissor Cart resist corrosion in wet environments. All parts are made from stainless steel, including the hydraulic pump and foot pedal. This cart is suitable for most food, medical, and pharmaceutical industry. Also suitable for wash-down applications. Unit feature a high quality actuated, single-speed hydraulic pump.
PRICE
$5,619.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-3/4 in |
| Width | 20-1/2 in |
| Height | 43-5/16 in |
| Lowered Height | 43-5/16 in |
| Raised Height | 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 280 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 20-1/2 in |
| Platform Length | 40 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Silver |
| Lift Type | Hydraulic |
| Caster Type | (2) Rigid, (2) Swivel |
| Control | Foot Operated |
| Material | 304 Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | SSSC-1000 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |