Vestil Steel Height Ergonomic Worker Chair, 18"-31-7/8" Seat Height, Black
Write a Review
|
Questions & Answers (0)
Product Description
This portable work chair is not only convenient but easy to use. Simply unfold the rear legs and slide the contoured padded seat to the desired ergonomic height. The infinite adjustment guarantees the optimum work posture. The chair folds up for easy portability and storage.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 19-3/8 in |
| Height | 37-1/4 in |
| Weight Capacity | 220 lbs |
| Weight | 16 lbs |
| Seat Width | 13-1/2 in |
| Seat Depth | 10 in |
| Seat Height | 18 - 31-7/8 in |
| Seat Height Maximum | 31-7/8 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Type | Ergonomic Worker Seat |
| Frame Color Family | Black |
| Series | CPRO |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | CPRO-800LP |
| Seat Material | Vinyl |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |